Electrical Connection
PCB
Contact Rating (AC)
12 A @ 250V AC
Contact Rating (DC)
12 A @ 28V DC
Power Consumption - Relay
0.75 VA
Standards
CSA C22.2 No 14, IEC 61810-1, UL 508
Contact Material
Silver Alloy (AgNi)
Shock Resistance
10 gn 11 ms) not operating IEC 60068-2-27, 5 gn 11 ms) in operation IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C AC)
Average Resistance
368 Ohm AC 20°C +/- 10 %
Vibration Resistance
+/- 1 mm 10-55 Hz)IEC 60068-2-6
[Ue] Rated Operational Voltage
19.2...36 V AC 50/60 Hz
Dielectric Strength
1000 V AC between contacts, 2500 V AC between poles, 5000 V AC between coil and contact
Operating Time
20 ms operating, 20 ms reset
Operating Position
any position
Load Current
12 A 250 V AC, 12 A 28 V DC
Series Name
interface relay
Control Type
without push-button
Drop-Out Voltage Threshold
>= 0.15 Uc AC
Ambient Air Temperature For Storage
-40-85°C
[Ithe] Conventional Enclosed Thermal Current
12 A -40-40°C
Minimum Switching Current
10 mA
Minimum Switching Capacity
120 mW 10 mA, 12 V
Average Coil Consumption
0.75 VA AC
Mechanical Durability
10000000 cycles
[Ui] Rated Insulation Voltage
400 V IEC 60947
Ip Degree of Protection
IP40 conforming to IEC 60529
Contacts Type And Composition
1 C/O
[Uimp] Rated Impulse Withstand Voltage
3.6 kV IEC 61000-4-5
Electrical Durability
100000 cycles, 12 A at 250 V, AC-1 NO, 100000 cycles, 6 A at 250 V, AC-1 NC
Test Levels
level A group mounting
Shape of Pin
flat (PCB type)
Maximum Switching Capacity
3000 VA/336 W
Operating Rate
<= 600 cycles/hour under load, <= 18000 cycles/hour no-load
Device Presentation
complete product
Contact Operation
standard
Maximum Switching Voltage
300 V DC IEC
Switching Power
Max 3000 VA/336 W; Min 120 mW 10 mA, 12 V
Control Circuit Voltage
24 V AC 50/60 Hz
Series
RSB; interface relay
Rated Operational Voltage
19.2 to 36 V AC 50/60 Hz
Resistive Rated Load
12 A 250 V AC; 12 A 28 V DC
Rated Insulation Voltage
400 V IEC 60947
Operating Temp. Range
-40-70°C AC)
Rated Impulse Withstand Voltage
3.6 kV IEC 61000-4-5
Product Certifications
EAC; UL; CSA
Pin Shape
flat (PCB type)
Minimum Switching Voltage
12 V
Conventional Enclosed Thermal Current
12 A -40 to 104°F (-40 to 40°C)
Average Coil Resistance
368 Ohm AC 20°C +/- 10%
Status Indicator
No Indicator