Zoro Homepage

Interface plug-in relay, 16 A, 1 CO, 24, 24V AC Coil Volts, 1 C/O

  • Mfr # RSB1A160B7

  • Zoro # G100905059


product price: $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Electrical Connection
PCB
Coil Voltage
24V AC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Contact Rating (DC)
16 A @ 28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB1A160B7
Zoro #
G100905059
UPC #
-
Country of Origin
Austria

Description

Interface plug-in relay,16 A,1 CO,24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.