Zoro Homepage

I/O Distributed Module, 24V DC

  • Mfr # TM3BCCO

  • Zoro # G015890938


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Compatible with Brand
Schneider Electric
Overall Depth
2.8 in
Connector Type
RJ45
Compatible with Series
Modicon TM3
Communication Protocol
CANopen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3BCCO
Zoro #
G015890938
UPC #
3606489811044
Country of Origin
Mexico

Dimensions

Overall Depth
2.8 in
Overall Height
3.8 in
Overall Width
1 in

Details

Compatible with Brand
Schneider Electric
Connector Type
RJ45
Compatible with Series
Modicon TM3
Communication Protocol
CANopen
Current Rating
0.8 A
Mounting Style
DIN Rail
Product Type
I/O Distributed Module
Power Required
24V DC
Connector Gender
Female
Input Circuit Voltage - Maximum
24 V DC
Item
I/O Distributed Module
Communication Protocol Method
USB
Compatible Product Type
Panel Mounting Kits
Compatible with Manufacturer Model Number
TMAM2
Compatible with Mfr. Model No.
TMAM2
Compatible Manufacturer Model Number
TMAM2
Compatible with Manufacturer Model No.
TMAM2
Compatible Pump Manufacturer Part Number
TMAM2
For Use with Mfr Model Number
TMAM2
Compatible Manufacturer Part Number
TMAM2
Compatible Mfr. Model Number
TMAM2

Description

Bus coupler module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.