Shop All Joystick Operators
Schneider Electric
Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO
Mfr # ZD5PA22
Zoro # G500948434
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-5-1 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C8201-1
- Device Presentation basic element
- Cad Overall Width 30 mm
- Mechanical Durability 1000000 cycles
- Operator Profile 54 mm long operating shaft
Product Information
- Brand Schneider Electric
- MFR # ZD5PA22
- Zoro # G500948434
- Country of Origin France
- Category Joystick Operators
Dimensions
Cad Overall Width | 30 mm |
Mounting Diameter | 22 mm |
Cad Overall Depth | 85 mm |
Cad Overall Height | 47 mm |
Details
Description
This Harmony XB5 head with operating shaft for joystick controller operates with 2 direction spring return to zero position mechanism. It has a plastic bezel. This head with operating shaft provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible joystick controllers and provide a smooth and precise control of your machine in a variety of industrial applications. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- CARLON Electrical Box, 21.0 cu. in., Switch, 1 Gangs, PVC, Rectangular (B121ADJ)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 4 directions, spring return (ZD4PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- Schneider Electric Joystick Operators