Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joystick Operator, Momentary Action, 4 Position, Vertical & Horizontal, 30MM

  • Mfr # 9001K35

  • Zoro # G2545487


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Number of Directions
4
Contact Form
Not Included
Joystick Material
Metal
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K35
Zoro #
G2545487
UPC #
785901077145
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Panel Cutout Diameter
30 mm
Shaft Length
3.15 in
Manufacturer Warranty Length
18 mo

Details

Item
Joystick
Number of Directions
4
Contact Form
Not Included
Joystick Material
Metal
Action
Momentary
NEMA Rating
13, 4
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical and Horizontal
Bezel
Metal
Standards
China RoHS, EU RoHS, REACH, WEEE
IP Rating
IP66
Product Or Component Type
head for joystick controller
Protective Treatment
TC
Device Short Name
9001K
Overvoltage Category
II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Ip Degree Of Protection
IP66 IEC 60529
Contacts Type And Composition
without contact block
Operator Profile
80 mm long operating shaft
Operating Position
any position
Device Presentation
basic element
Bezel Material
Metal
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
octagonal
Product Certifications
UL 508 || NEMA
Shock Resistance
50 gn IEC 60068-2-27
Type Of Operator
spring return
Ambient Air Temperature For Operation
-25-70°C
Products By Industry
Electrical
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Latch Type
Non-Latching
Number of Positions
4
Series
9001K
Switch Action
Momentary

Description

30mm push button range is robust and offers long term reliability in heavy duty industrial applications and extreme environments. The 9001K operator have a metal operator base and the 9001SK operators have a plastic base. This very broad line of push button operators includes push buttons, emergency stop mushroom head push buttons, selector switches, key operated switches, and operators with potentiometers. Also includes pilot lights (LED, incandescent and neon), joystick controllers, wobble stick operators, and operators with multiple functions. These operators can be purchased as complete operators or as subassemblies that can be assembled by the user to meet specific requirements. The 9001 K metal 30mm push buttons are automatic selfgrounding operators requiring no additional wiring and are ABS Certified. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Contact blocks have terminal screw shipped back out to speed wiring and has a very large variety of accessories. Some operators have super bright LEDs for high visibility. These operators are IP 66, NEMA 4 rated (heavy duty, oil tight, water proof and dust tight without requiring boots). The 9001SK operators are also NEMA 4X corrosion resistant. The 9001K and 9001SK 30mm push button operators conforms to IEC, UL, CSA, EN and NOM standards. They are CE marked. 30mm Push Buttons are used in the automotive, machine tool, crane and hoist, food and beverage, industrial applications, material handling, petrochemical, wastewater treatment, metallurgy and many more industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.