Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joystick Operator, 22mm, 4 Dir, Momentary

  • Mfr # XD5PA24

  • Zoro # G1277227


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Number of Directions
4
Contact Form
1NO
Contact Rating
10A @ 600V AC
Joystick Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XD5PA24
Zoro #
G1277227
UPC #
785901383338
Country of Origin
France

Dimensions

Size
22 mm
Mounting Diameter
22 mm
Height
47 mm
Width
30 mm
Depth
132 mm
Panel Cutout Diameter
22 mm
Shaft Length
2.13 in
Overall Depth
5.2 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in

Details

Item
Joystick Operator
Number of Directions
4
Contact Form
1NO
Contact Rating
10A @ 600V AC
Joystick Material
Plastic
Action
Momentary
NEMA Rating
13, 4X
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical and Horizontal
IP Rating
IP66
NEMA Contact Rating Designation
R300
Standards
China RoHS, EU RoHS, REACH, WEEE
Bezel
Plastic
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Mechanical Durability
1000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
LROS (Lloyds register of shipping) || DNV || UL Listed || GL || CSA || BV
Operator Position Information
5 positions
Protective Treatment
TH
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Fixing Collar Material
plastic
Ik Degree Of Protection
IK03 IEC 50102
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Notch Per Direction
1-1
Device Presentation
complete product
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
joystick controller
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Usage
standard
Operator Direction Information
4 directions
Device Short Name
XD5
Ambient Air Temperature For Storage
-40-70°C
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contact Operation
slow-break
Operator Profile
54 mm long operating shaft
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Operation
-25-70°C
Contacts Type And Composition
1 NO
Electrical Shock Protection Class
class II IEC 60536
Bezel Material
Plastic
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Positive Opening
without
Shape Of Signaling Unit Head
round
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529
Type Of Operator
to 0 position spring return
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Series
XB5
Number of Positions
4
Switch Action
Momentary
NEMA Enclosure Rating
13, 4X
Latch Type
Non-Latching

Description

Joystick Operator, 22 mm, Number of Directions 4, 1NO Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Plastic, Bezel Plastic, Non-Latching, Vertical and Horizontal Direction of Operation, Action Momentary, NEMA Rating 13, 4X, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.