This item is Discontinued.

Schneider Electric Joystick Operator, 30mm, 2 Dir, Maintained 9001K32H8

Joystick Operator, 30mm, 2 Dir, Maintained (Discontinued)

  • Mfr # 9001K32H8
  • Zoro # G6876484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K32H8
Zoro #
G6876484
UPC #
785901660644
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Item
Joystick Operator
Number of Directions
2
Contact Form
2NC
Contact Rating
10A @ 600V AC
Joystick Material
Metal
Action
Maintained
NEMA Rating
1, 12, 13, 2, 3, 3R, 4
Latching / Non-Latching
Latching
Direction of Operation
Horizontal
Bezel
Metal
IP Rating
66
NEMA Contact Rating Designation
R300
Standards
CE, CSA, UL

Description

Joystick Operator, 30 mm, Number of Directions 2, 2NC Contact Form, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation R300, Joystick Material Metal, Bezel Metal, Latching, Horizontal Direction of Operation, Action Maintained, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating 66, Standards CE, CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.