Zoro Homepage

Joystick Operator, 30mm, 2 Dir, Momentary

  • Mfr # 9001K71

  • Zoro # G0503291


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Number of Directions
2
Contact Form
Not Included
Joystick Material
Metal
Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K71
Zoro #
G0503291
UPC #
785901236863
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Shaft Length
3.15 in
Panel Cutout Diameter
30 mm

Details

Item
Joystick
Number of Directions
2
Contact Form
Not Included
Joystick Material
Metal
Action
Momentary
NEMA Rating
1, 12, 13, 2, 3, 3R, 4
Latching / Non-Latching
Non-Latching
Direction of Operation
Vertical
Standards
China RoHS, EU RoHS, REACH, WEEE
IP Rating
IP66
Bezel
Chromium Plated Metal
Ip Degree Of Protection
IP66 IEC 60529
Contacts Type And Composition
without contact block
Operator Profile
80 mm long operating shaft
Device Short Name
9001K
Type Of Operator
spring return
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TC
Overvoltage Category
II IEC 61140
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Operating Position
horizontal
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
NEMA || UL 508
Product Or Component Type
head for joystick controller
Shock Resistance
50 gn IEC 60068-2-27
Shape Of Signaling Unit Head
octagonal
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Bezel Material
Metal
Device Presentation
basic element
Return
To centre
Operator Direction Information
2 directions
Latch Type
Non-Latching
Series
9001K
Switch Action
Momentary
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4

Description

Joystick, 30 mm, Number of Directions 2, Not Included Contact Form, NEMA Contact Rating Designation Not Applicable, Joystick Material Metal, Bezel Chromium Plated Metal, Non-Latching, Vertical Direction of Operation, Action Momentary, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Standards China RoHS, EU RoHS, REACH, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.