Zoro Homepage

Junction box for advanced hand-held terminal

  • Mfr # XBTZGJBOX

  • Zoro # G0861257


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Class A, EN 61131-2, IEC 61000-6-2, UL 508
Electrical Connection
1 connector 24-pin connector hand-held panel, 1 connector RJ45 Ethernet TCP/IP, 1 male connector SUB-D 9 RS232C/RS422/RS485 <= 115.2 kbits/s COM1 serial link, screw terminal block 24 inputs/outputs
Ambient Air Temperature For Storage
-20-60°C
Port Ethernet
10BASE-T/100BASE-TX
Ip Degree of Protection
IP20 rear panel), IP65 front panel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBTZGJBOX
Zoro #
G0861257
UPC #
785901133940
Country of Origin
Japan

Details

Item
Junction Box For Xbtgh2000
Standards
FCC Class A, EN 61131-2, IEC 61000-6-2, UL 508
Electrical Connection
1 connector 24-pin connector hand-held panel, 1 connector RJ45 Ethernet TCP/IP, 1 male connector SUB-D 9 RS232C/RS422/RS485 <= 115.2 kbits/s COM1 serial link, screw terminal block 24 inputs/outputs
Ambient Air Temperature For Storage
-20-60°C
Port Ethernet
10BASE-T/100BASE-TX
Ip Degree of Protection
IP20 rear panel), IP65 front panel)
Product or Component Type
junction box
Ambient Air Temperature For Operation
0-50°C
Enclosure Material
PPT
Inrush Current
30 A
Immunity To Microbreaks
10 ms
Product Specific Application
for XBTGH advanced hand-held panel
Power Consumption In W
6.3 W
Vibration Resistance
1 gn 9-150 Hz), 3.5 mm 5-9 Hz)
Supply Voltage Limits
19.2-28.8 V
Operating Altitude
<= 6561.68 ft (2000 m)
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Resistance To Electrostatic Discharge
6 kV IEC 61000-4-2 level 3
Fixing Mode
by 4 M4 screws 1.5 to 10 mm thick panel, clip-on 35 mm symmetrical DIN rail
Range of Product
Magelis XBTGH
Resistance To Fast Transients
2 kV IEC 61000-4-4 level 3
Marking
CE
Relative Humidity
0-90 % without condensation or dripping water
[Us] Rated Supply Voltage
24 V DC
Shock Resistance
15 gn 11 ms IEC 60068-2-27
Ip Degree Of Protection
IP20 rear panel) || IP65 front panel)
Product Certifications
cULus || C-tick
Product Or Component Type
junction box

Description

Junction Box For Xbtgh2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.