Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KeyedSelectorSwitch, Black, 3Pos, 30mm

  • Mfr # ZB4FG7

  • Zoro # G3615648


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Momentary
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4FG7
Zoro #
G3615648
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Cad Overall Depth
49 mm
Mounting Diameter
30.5 mm
Cad Overall Height
36.6 mm
Cad Overall Width
36.6 mm
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Momentary
Operator Head Material
Metal
Cam
No Cam Included
Operator Color
Black
NEMA Rating
12, 13, 4, 4X
Bezel Material
Chrome Plated Metal
Position
3
Key Removal
Center
Series
XB4
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
Key Number
455
Standards
CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Device Presentation
basic element
Type Of Keylock
key 455
Operator Profile
black key switch
Ik Degree Of Protection
IK06
Product Or Component Type
head for key selector switch
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Overvoltage Category
class I IEC 60536
Key Withdrawal Position
center
Operator Position Information
3 positions +/- 45°
Product Certifications
UL Listed || CSA || CCC || EAC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Device Short Name
ZB4F
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Return
to centre
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Operator Head Color
Black
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Key Removal Position
Center, Left
Hazardous Location Specification
Not Rated
Number of Positions
3
Includes Operator Key
Key Included
Switch Function @ 4th Position
No Fourth Position

Description

Keyed Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CE, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 455

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.