Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keypad Door Mounting Kit, For Altivar

  • Mfr # VW3A1114

  • Zoro # G3612428


product price: $83.45
/ea
Free Shipping & Returns

Key Features

For Use With
Altivar
Function
Mounting and Fixing
Application
Mounting And Fixing
Used For
Variable Speed Drive
Includes
Connector, Fixing Nut, Mounting Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A1114
Zoro #
G3612428
UPC #
785901770824
Country of Origin
China

Details

Item
Keypad Door Mounting Kit
For Use With
Altivar
Function
Mounting and Fixing
Application
Mounting And Fixing
Used For
Variable Speed Drive
Includes
Connector, Fixing Nut, Mounting Kit
Mfr. Stock No.
ATV340
Type
Mounting Kit
Display
None
Compatible with Manufacturer Part Number
Mfr. No. ATV340, Mfr. No. Easy Altivar 610
IP Enclosure Rating
20

Description

Keypad Door Mounting Kit, For Use with Series ATV340, ATV610, Compatible with Manufacturer Part Number Mfr. No. ATV340, Mfr. No. Easy Altivar 610, For Use With Altivar, IP Enclosure Rating 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.