Zoro Homepage

Lamp Module, 14 mm, (X1-X2)PL, Yellow

  • Mfr # ZB6EG5B

  • Zoro # G3125370


product price: $14.75
/ea

Key Features

Voltage
48 to 120V AC
Color
Yellow
Lamp Type
LED
Terminal Connection
Faston Connector
Contact Form
(X1-X2)PL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6EG5B
Zoro #
G3125370
UPC #
785901679394
Country of Origin
France

Dimensions

Size
14 mm
Overall Height
0.55 in
Compatible Panel Cutout Diameter
14 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.28 in

Details

Item
Lamp Module
Voltage
48 to 120V AC
Color
Yellow
Lamp Type
LED
Terminal Connection
Faston Connector
Contact Form
(X1-X2)PL
Lamp Module Voltage
40 to 132V AC
Lamp Module Type
Full Voltage
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
IP Rating
Not Rated
Lamp Voltage
48 to 120V AC
Type
Steady Signal
Voltage Rating - Maximum
120 V AC
Compatible Operator
Selector Switch
Compatible with Series
XB6
Compatible with Brand
Schneider
Terminal Connection Type
Slip On
NEMA Enclosure Rating
No Enclosure
Includes Bulb
Bulb Included

Description

Lamp Module, Lamp Module Voltage 40 to 132V AC, Yellow, Lamp Type LED, Lamp Voltage 48 to 120V AC, 14 mm, Lamp Module Type Full Voltage, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.