Zoro Homepage

Lamp Module, 16mm, 12-24V, Green, LED

  • Mfr # ZB6EB3B

  • Zoro # G2491045


product price: $13.75
/ea

Key Features

Voltage
12 to 24V AC/DC
Color
Green
Lamp Type
LED
Terminal Connection
Slip On
Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6EB3B
Zoro #
G2491045
UPC #
785901363545
Country of Origin
Spain

Dimensions

Size
16 mm
Compatible Panel Cutout Diameter
16 mm
Manufacturer Warranty Length
18 mo

Details

Item
Lamp Module
Voltage
12 to 24V AC/DC
Color
Green
Lamp Type
LED
Terminal Connection
Slip On
Lamp Module Voltage
12 to 24V AC/DC
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC/DC
NEMA Rating
13, 4, 4X
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508
IP Rating
Not Rated
Type
Steady Signal
Voltage Rating - Maximum
24 V AC
Terminal Connection Type
Slip On
Compatible Operator
Selector Switch
Compatible with Brand
Schneider
Compatible with Series
XB6
NEMA Enclosure Rating
No Enclosure
Includes Bulb
Bulb Included

Description

Lamp Module, Lamp Module Voltage 12 to 24V AC/DC, Green, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Slip On, 16 mm, Lamp Module Type Full Voltage, NEMA Rating 13, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.