Schneider Electric

Lamp Module, 22mm, 24-120VAC/DC, Blue, LED (Discontinued)



This Product is Discontinued
Shop for all Indicator Lights

Key Features

  • Material of Construction Chrome
  • Color Blue
  • Lamp Type LED
  • Terminal Connection Screw Clamp
  • Size 22 mm
See all product information

Product Information

Dimensions

Size 22 mm
Compatible Panel Cutout Diameter 22 mm

Details

Item Lamp Module
Material of Construction Chrome
Color Blue
Lamp Type LED
Terminal Connection Screw Clamp
Lamp Module Voltage 24 to 120V AC/DC
IP Rating IP20
Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508
NEMA Rating 1, 12, 13, 2, 3, 4, 4X
Lamp Voltage 24 to 120V AC/DC
Body Material Chrome
Product Type Lamp Module with Bulb
Rated Insulation Voltage 600 V 3)EN 60947-1
Rated Impulse Withstand Voltage 6 kV EN 60947-1
Terminals Description ISO n°1 (X1-X2)PL
Rated Supply Voltage 24 to 120 V AC/DC 50/60 Hz
Connections - Terminals Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end
Product Certifications DNV; UL Listed; BV; LROS (Lloyds register of shipping); GL; CSA
Protective Treatment TH
Supply Voltage Limits 19.2 to 132 V DC; 21.6 to 132 V AC
Resistance To Fast Transients 2 kV IEC 61000-4-4
Product Or Component Type Complete body/light block assembly
Vibration Resistance 5 gn 2 to 500 Hz)IEC 60068-2-6
Signalling Type Steady
Fixing Collar Material Zamak
Electrical Shock Protection Class Class I IEC 60536
Service Life 100000 h at rated voltage and 25°C
Ambient Air Temperature For Storage -40 to 158°F (-40 to 70°C)
Tightening Torque 7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) EN 60947-1
Device Presentation Basic sub-assemblies
Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-2-6; 8 kV in free air (in insulating parts) IEC 61000-2-6
Electromagnetic Emission Class B IEC 55011
Surge Withstand 1 kV IEC 61000-4-5
Light Source Protected LED
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Bulb Base Integral LED
Ambient Air Temperature For Operation -40 to 158°F (-40 to 70°C)
Resistance To Electromagnetic Fields 9.14 V/m (10 V/m) IEC 61000-4-3
Terminal Connection Type Screw Clamp Terminals
Includes Bulb Bulb Included
NEMA Enclosure Rating 1, 12, 13, 2, 3, 4, 4X

Description

Lamp Module, Lamp Module Voltage 24 to 120V AC/DC, Blue, Lamp Type LED, Lamp Voltage 24 to 120V AC/DC, Terminal Connection Screw Clamp, 22 mm, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products