This item is Discontinued.

Schneider Electric Lamp Module, 22mm, 24VAC/DC, Blue, LED ZB4BVB6

Lamp Module, 22mm, 24VAC/DC, Blue, LED (Discontinued)

  • Mfr # ZB4BVB6
  • Zoro # G2707905
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BVB6
Zoro #
G2707905
UPC #
785901380382
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module
Material of Construction
Chrome
Color
Blue
Lamp Type
LED
Terminal Connection
Screw Clamp
Lamp Module Voltage
24V AC/DC
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508
IP Rating
IP20
Body Material
Chrome
Terminal Connection Type
Screw Clamp Terminals
Includes Bulb
Bulb Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Lamp Module, Lamp Module Voltage 24V AC/DC, Blue, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Clamp, 22 mm, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C4520, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.