Zoro Homepage

Lamp Module, 22mm, 24VAC/DC, White, LED

  • Mfr # ZB4BVB1

  • Zoro # G1997877


product price: $37.99
/ea

Key Features

Voltage
24V AC/DC
Material of Construction
Chrome
Color
White
Lamp Type
LED
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BVB1
Zoro #
G1997877
UPC #
785901380368
Country of Origin
France

Dimensions

Size
22 mm
Overall Width
1.18 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
22 mm
Overall Depth
1.46 in

Details

Item
Lamp Module
Voltage
24V AC/DC
Material of Construction
Chrome
Color
White
Lamp Type
LED
Terminal Connection
Screw Clamp
Contact Form
(X1-X2)PL
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Basic Material
Zamak
IP Rating
Not Rated
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Lamp Voltage
24V AC/DC
Body Material
Metal
Hz
50/60 Hz
Average Life
100000 hr
Type
Steady Signal
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6; 8 kV in free air (in insulating parts) IEC 61000-2-6
Resistance To Fast Transients
2 kV IEC 61000-4-4
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Surge Withstand
1 kV IEC 61000-4-5
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Device Presentation
Basic sub-assemblies
Service Life
100000 h at rated voltage and 25°C
Rated Insulation Voltage
600 V 3)IEC 60947-1
Electromagnetic Emission
Class B IEC 55011
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Protective Treatment
TH
Product Certifications
LROS (Lloyds register of shipping); GL; UL Listed; DNV; CSA; BV
Current Consumption
18 mA
Light Source
Universal LED
Product Or Component Type
Complete body/light block assembly
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end
Rated Supply Voltage
24 V AC/DC 50/60 Hz
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Electrical Shock Protection Class
Class I IEC 60536
Bulb Base
Integral LED
Signalling Type
Steady
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Supply Voltage Limits
19.2 to 30 V DC; 21.6 to 26.4 V AC
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Voltage Rating - Maximum
24 V AC/DC
Terminal Connection Type
Screw Clamp Terminals
Includes Bulb
Bulb Included
NEMA Enclosure Rating
No Enclosure
Compatible with Series
XB4
Compatible Operator
Selector Switch
Compatible with Brand
Schneider

Description

Lamp Module, Lamp Module Voltage 24V AC/DC, White, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Full Voltage, Chrome Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.