Zoro Homepage

Lamp Module, 30mm, 12-14VAC/VDC, Clear

  • Mfr # 9001KM32

  • Zoro # G2816913


product price: $89.65
/ea
Free Shipping & Returns

Key Features

Voltage
12V AC/DC
Material of Construction
Plastic
Color
Clear
Lamp Type
Incandescent
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KM32
Zoro #
G2816913
UPC #
785901726418
Country of Origin
Mexico

Dimensions

Size
30 mm
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
30 mm

Description

Lamp Module, Lamp Module Voltage 12V AC/DC, Clear, Lamp Type Incandescent, Lamp Voltage 12V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 25501-010-37, 30 mm, Lamp Module Type Transformer, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.