Zoro Homepage

Lamp Module, 30mm, 120VAC/VDC, Green, LED

  • Mfr # 9001KM38LG

  • Zoro # G3125796


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Color
Green
Lamp Type
LED
Terminal Connection
Screw Clamp
Replacement Lamp
Mfr. No. 65088-052-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KM38LG
Zoro #
G3125796
UPC #
785901300366
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Lamp Module
Material of Construction
Plastic
Color
Green
Lamp Type
LED
Terminal Connection
Screw Clamp
Replacement Lamp
Mfr. No. 65088-052-12
Lamp Module Voltage
120V AC/DC
Lamp Module Type
Full Voltage
IP Rating
Not Rated
Lamp Voltage
120V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Body Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
No Enclosure
Compatible with Brand
Schneider
Includes Bulb
Bulb Included
Compatible Operator
Selector Switch
Voltage Rating - Maximum
120 V AC
Compatible with Series
9001K, 9001SK

Description

Lamp Module, Lamp Module Voltage 120V AC/DC, Green, Lamp Type LED, Lamp Voltage 120V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 65088-052-12, 30 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.