Zoro Homepage

Lamp Module, 30mm, 120VAC/VDC, White, LED

  • Mfr # 9001KM38LW

  • Zoro # G1760245


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material of Construction
Plastic
Lamp Type
LED
Terminal Connection
Screw Clamp
Replacement Lamp
Mfr. No. 65088-052-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KM38LW
Zoro #
G1760245
UPC #
785901696490
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Lamp Module
Color
White
Material of Construction
Plastic
Lamp Type
LED
Terminal Connection
Screw Clamp
Replacement Lamp
Mfr. No. 65088-052-14
Lamp Module Voltage
120V AC/DC
IP Rating
IP20
Lamp Voltage
120V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Body Material
Plastic
Product Type
Lamp Module with Bulb
Terminal Connection Type
Screw Clamp Terminals
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Lamp Module, Lamp Module Voltage 120V AC/DC, White, Lamp Type LED, Lamp Voltage 120V AC/DC, Terminal Connection Screw Clamp, Replacement Lamp Mfr. No. 65088-052-14, 30 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.