Zoro Homepage

Lamp Module, 30mm, 220-240V, Red, LED

  • Mfr # 9001KM7LR

  • Zoro # G1543945


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Color
Red
Lamp Type
LED
Terminal Connection
Screw Terminal
Replacement Lamp
Mfr. No. 65088-052-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KM7LR
Zoro #
G1543945
UPC #
785901877127
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Lamp Module
Material of Construction
Plastic
Color
Red
Lamp Type
LED
Terminal Connection
Screw Terminal
Replacement Lamp
Mfr. No. 65088-052-01
Lamp Module Voltage
240V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
IP Rating
IP20
Lamp Voltage
240V AC/DC
Body Material
Plastic
Terminal Connection Type
Screw Terminals
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Lamp Module, Lamp Module Voltage 240V AC/DC, Red, Lamp Type LED, Lamp Voltage 240V AC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-01, 30 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.