Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module, 30mm, 6VAC/VDC, Green, LED

  • Mfr # 9001KM31LG

  • Zoro # G0616691


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic
Color
Green
Lamp Type
LED
Terminal Connection
Screw Terminal
Replacement Lamp
Mfr. No. 65088-052-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KM31LG
Zoro #
G0616691
UPC #
785901343912
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Lamp Module
Material of Construction
Plastic
Color
Green
Lamp Type
LED
Terminal Connection
Screw Terminal
Replacement Lamp
Mfr. No. 65088-052-03
Lamp Module Voltage
6V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
6V AC/DC
IP Rating
IP20
Body Material
Plastic
Product Type
Lamp Module with Bulb
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Terminal Connection Type
Screw Terminals

Description

Lamp Module, Lamp Module Voltage 6V AC/DC, Green, Lamp Type LED, Lamp Voltage 6V AC/DC, Terminal Connection Screw Terminal, Replacement Lamp Mfr. No. 65088-052-03, 30 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.