Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lamp Module and Contact Block, 1NO/1NC

  • Mfr # ZB4BW0B15

  • Zoro # G3363525


product price: $62.59
/ea

Key Features

Contact Rating
10 A @ 600V AC/DC
Voltage
24V AC/DC
Size
22 mm
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW0B15
Zoro #
G3363525
UPC #
785901382775
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
Voltage
24V AC/DC
Lamp Type
LED
Terminal Connection
Screw Clamp terminals
Contact Form
1NO/1NC
Lamp Module Type
Full Voltage
Color
White
Lamp Module Voltage
24V AC/DC
Basic Material
Zamak
Lamp Voltage
24V AC/DC
NEMA Contact Rating Designation
A600, Q600
For Use With
Chrome, ZB4 Series
IP Rating
IP66
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Type
Steady Signal
Hz
50/60 Hz
Average Life
100000 hr
Terminal Connection Type
Screw Clamp
Lamp Color
White
Includes Bulb
Bulb Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible with Series
XB4
Compatible Product Type
Chrome Operators

Description

Lamp Module and Contact Block, Color White, Contact Form 1NO/1NC, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, Lamp Type LED, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.