This item is Discontinued.

Schneider Electric Lamp Module and Contact Block, 22mm, 1NC ZB5AW0G42

Lamp Module and Contact Block, 22mm, 1NC (Discontinued)

  • Mfr # ZB5AW0G42
  • Zoro # G1253411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AW0G42
Zoro #
G1253411
UPC #
785901388029
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Contact Rating
10 A @ 600V AC/DC
Lamp Type
Led
Color
Red
Contact Form
1NC
Lamp Module Type
Full Voltage
Lamp Module Voltage
110 to 120V AC
Standards
CE, CSA, UL Listed
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
IP Rating
IP66
For Use With
Plastic, ZB5 Series
Lamp Voltage
110 to 120V AC
NEMA Contact Rating Designation
A600, Q600
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Color
Red
Compatible with Series
XB5, ZB5
Includes Bulb
Bulb Included
Compatible Product Type
Plastic Operators

Description

Lamp Module and Contact Block, Color Red, Contact Form 1NC, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.