Schneider Electric

Lamp Module and Contact Block, 22mm, 1NO


product price: $46.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Lamp Type Led
  • Contact Form 1NO
  • Size 22 mm
  • Lamp Module Type Full Voltage
See all product information

Product Information

Dimensions

Size 22 mm

Details

Item Lamp Module and Contact Block
Color Red
Lamp Type Led
Contact Form 1NO
Lamp Module Type Full Voltage
Lamp Module Voltage 110 to 120V AC
Lamp Voltage 110 to 120V AC
For Use With Chrome, ZB4 Series
Contact Rating 10 A @ 600V AC/DC
IP Rating 66
NEMA Rating 1, 12, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation A600/Q600
Standards CE, CSA, UL

Description

Lamp Module and Contact Block, Color Red, Contact Form 1NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, Lamp Type LED, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating 66, Standards CE, CSA, UL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.