Schneider Electric

Lamp Module and Contact Block, 22mm, 1NO


product price: $64.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Lamp Type Led
  • Contact Form 1NO
  • Size 22 mm
  • Lamp Module Voltage 24V AC/DC
See all product information

Product Information

Dimensions

Size 22 mm
Compatible Panel Cutout Diameter 22 mm

Details

Item Lamp Module and Contact Block
Color Red
Lamp Type Led
Contact Form 1NO
Lamp Module Voltage 24V AC/DC
Lamp Module Type Full Voltage
Standards CE, CSA, UL Listed
NEMA Rating 1, 12, 13, 2, 3, 4, 4X
IP Rating IP66
NEMA Contact Rating Designation A600, Q600
For Use With Plastic, ZB5 Series
Lamp Voltage 24V AC/DC
Contact Rating 10 A @ 600V AC/DC
DC Contact Rating 0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating 1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Vibration Resistance 5 gn 2 to 500 Hz)IEC 60068-2-6
Positive Opening Without
Current Consumption 18 mA
Device Presentation Basic sub-assemblies
Product Or Component Type Complete body/contact assembly and light block
Head Type Standard
Ambient Air Temperature For Operation -40 to 158°F (-40 to 70°C)
Rated Operational Current 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1; 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Electromagnetic Emission Class B IEC 55011
Operating Force 2.3 N NO changing electrical state
Product Certifications DNV; CSA; GL; LROS (Lloyds register of shipping); BV; UL Listed
Electrical Shock Protection Class Class II IEC 60536
Protective Treatment TH
Resistance To Fast Transients 2 kV IEC 61000-4-4
Contact Operation Slow-break
Light Source Protected LED
Bulb Base Integral LED
Contacts Material Silver alloy (Ag/Ni)
Service Life 100000 h at rated voltage and 25°C
Contact Type and Composition 1 NO
Terminals Description ISO n°1 (13-14)NO
Conventional Free Air Thermal Current 10 A EN/IEC 60947-5-1
Connections - Terminals Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end EN 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end EN 60947-1
Light Block Supply Direct
Electrical Reliability Less than 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Shape Of Screw Head Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Rated Supply Voltage 24 V AC/DC 50/60 Hz
Electrical Durability 1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Operating Torque 0.44 lbf.in (0.05 N.m) NO changing electrical state
Ambient Air Temperature For Storage -40 to 158°F (-40 to 70°C)
Short-Circuit Protection 10 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque 7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) EN 60947-1
Resistance To Electromagnetic Fields 9.14 V/m (10 V/m) IEC 61000-4-3
Rated Insulation Voltage 600 V 3)EN 60947-1
Signalling Type Steady
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Travel 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Supply Voltage Limits 19.2 to 30 V DC; 21.6 to 26.4 V AC
Fixing Collar Material Plastic
Resistance To Electrostatic Discharge 6 kV on contact (on metal parts) IEC 61000-2-6; 8 kV in free air (in insulating parts) IEC 61000-2-6
Mechanical Durability 5000000 cycles
Surge Withstand 1 kV IEC 61000-4-5
Contacts Usage Standard
Rated Impulse Withstand Voltage 6 kV EN 60947-1
Compatible Product Type Plastic Operators
Includes Bulb Bulb Included
Lamp Color Red
NEMA Enclosure Rating 1, 12, 13, 2, 3, 4, 4X
Compatible with Series XB5, ZB5

Description

Lamp Module and Contact Block, Color Red, Contact Form 1NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.