- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Push Buttons & Indicators
- /
- Indicator Lights
- /
- Lamp Module and Contact Block, 22mm, 1NO
This Product is Discontinued
Schneider Electric
Lamp Module and Contact Block, 22mm, 1NO (Discontinued)
Mfr # ZB5AW0G61
Zoro # G1535563
This Product is Discontinued
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Size 22 mm
- For Use With Plastic, ZB5 Series
- Lamp Type Led
- Contact Form 1NO
Customers Also Purchased
- Brand Schneider Electric
- MFR # ZB5AW0G61
- Zoro # G1535563
- UPC # 785901388098
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Details
Item | Lamp Module and Contact Block |
Contact Rating | 10 A @ 600V AC/DC |
For Use With | Plastic, ZB5 Series |
Lamp Type | Led |
Contact Form | 1NO |
Color | Blue |
Lamp Module Type | Full Voltage |
Lamp Module Voltage | 110 to 120V AC |
IP Rating | 66 |
Standards | CE, CSA, UL |
Lamp Voltage | 110 to 120V AC |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
NEMA Contact Rating Designation | A600/Q600 |
Vibration Resistance | 5 gn 2 to 500 Hz)IEC 60068-2-6 |
Conventional Free Air Thermal Current | 10 A EN/IEC 60947-5-1 |
Head Type | Standard |
Rated Impulse Withstand Voltage | 6 kV EN 60947-1 |
Contact Type and Composition | 1 NO |
Mechanical Durability | 5000000 cycles |
Resistance To Electrostatic Discharge | 6 kV on contact (on metal parts) IEC 61000-2-6; 8 kV in free air (in insulating parts) IEC 61000-2-6 |
Electromagnetic Emission | Class B IEC 55011 |
Ambient Air Temperature For Storage | -40 to 158°F (-40 to 70°C) |
Surge Withstand | 1 kV IEC 61000-4-5 |
Product Or Component Type | Complete body/contact assembly and light block |
Shape Of Screw Head | Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm |
Product Certifications | UL Listed; BV; LROS (Lloyds register of shipping); GL; DNV; CSA |
Light Source | Protected LED |
Terminals Description ISO n°1 | (13-14)NO |
Rated Supply Voltage | 110 to 120 V AC 50/60 Hz |
Signalling Type | Steady |
Bulb Base | Integral LED |
Positive Opening | Without |
Light Block Supply | Direct |
Electrical Reliability | Less than 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4 |
Current Consumption | 14 mA |
Contact Operation | Slow-break |
Rated Insulation Voltage | 600 V 3)EN 60947-1 |
Resistance To Fast Transients | 2 kV IEC 61000-4-4 |
Device Presentation | Basic sub-assemblies |
Contacts Material | Silver alloy (Ag/Ni) |
Short-Circuit Protection | 10 A cartridge fuse gG EN/IEC 60947-5-1 |
Electrical Durability | 1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C |
Service Life | 100000 h at rated voltage and 25°C |
Shock Resistance | 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 |
Rated Operational Current | 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1; 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1 |
Ambient Air Temperature For Operation | -40 to 158°F (-40 to 70°C) |
Operating Force | 2.3 N NO changing electrical state |
Electrical Shock Protection Class | Class II IEC 60536 |
Operating Travel | 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel) |
Fixing Collar Material | Plastic |
Tightening Torque | 7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) EN 60947-1 |
Operating Torque | 0.44 lbf.in (0.05 N.m) NO changing electrical state |
Resistance To Electromagnetic Fields | 9.14 V/m (10 V/m) IEC 61000-4-3 |
Connections - Terminals | Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end EN 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end EN 60947-1 |
Protective Treatment | TH |
Contacts Usage | Standard |
Terminals Description ISO n°1 | (13-14)NO |
Description
Lamp Module and Contact Block, Color Blue, Contact Form 1NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, Lamp Type LED, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating 66, Standards CE, CSA, UL
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.