Shop All Indicator Lights
Schneider Electric
Lamp Module and Contact Block, 22mm, 2NO
Mfr # ZB4BW0B33
Zoro # G2894263
product price: $57.00
/ea
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Size 22 mm
- For Use With Chrome, ZB4 Series
- Lamp Type Led
- Contact Form 2NO
Product Information
- Brand Schneider Electric
- MFR # ZB4BW0B33
- Zoro # G2894263
- UPC # 785901382805
- Country of Origin France
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Description
Lamp Module and Contact Block, Color Green, Contact Form 2NO, For Use With Chrome, ZB4 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 24V AC/DC, 22 mm, Lamp Voltage 24V AC/DC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Wallmount Rack, 4U, Vertical, Switch (SRWF4U)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01C)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, LED (ZB4BV063)
- SCHNEIDER ELECTRIC Pilot Light, LED, White, 22mm, 24VAC/DC (XB5AVB1)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, RD (9001KP38LRR9)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB5AV043)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- Schneider Electric Switches