This item is Discontinued.

Schneider Electric Lamp Module and Contact Block, 22mm, 2NO ZB5AW0G13

Lamp Module and Contact Block, 22mm, 2NO (Discontinued)

  • Mfr # ZB5AW0G13
  • Zoro # G0802121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AW0G13
Zoro #
G0802121
UPC #
785901387954
Country of Origin
Unknown

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Lamp Module and Contact Block
Color
White
Lamp Type
Led
Contact Form
2NO
Lamp Module Type
Full Voltage
Lamp Module Voltage
110 to 120V AC
For Use With
Plastic, ZB5 Series
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation
A600, Q600
IP Rating
IP66
Lamp Voltage
110 to 120V AC
Standards
CE, CSA, UL Listed
Contact Rating
10 A @ 600V AC/DC
Compatible with Series
ZB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Compatible Product Type
Plastic Operators
Lamp Color
White

Description

Lamp Module and Contact Block, Color White, Contact Form 2NO, For Use With Plastic, ZB5 Series, Lamp Module Type Full Voltage, Lamp Module Voltage 110 to 120V AC, 22 mm, Lamp Voltage 110 to 120V AC, Contact Rating 10 A @ 600V AC/DC, NEMA Contact Rating Designation A600, Q600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.