Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBVBG5
Zoro #
G3546706
UPC #
785901832287
Country of Origin
France
Dimensions
Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Details
Material of Construction
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
120V AC/DC
Lamp Type
LED
Color
Orange
Terminal Connection
Screw Clamp
Lamp Module Voltage
24 to 120V AC/DC
Item
Lamp Module
IP Rating
IP20
For Use With
Schneider Electric 22mm Operators
Standards
CE, CSA, UL Listed
Body Material
Plastic
Product Type
Lamp Module with Bulb
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Includes Bulb
Bulb Included
Compatible with Brand
Schneider
Terminal Connection Type
Screw Clamp Terminals
Description
Lamp Module, Lamp Module Voltage 24 to 120V AC/DC, Orange, Lamp Type LED, Lamp Voltage 120V AC/DC, Terminal Connection Screw Clamp, 22 mm, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP20, Standards CE, CSA, UL Listed, For Use With Schneider Electric 22mm Operators
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.