Zoro Homepage

Lamp Module With Bulb 22 mm, White

  • Mfr # ZBVB17

  • Zoro # G3516764


product price: $16.59
/ea

Key Features

Size
22 mm
Voltage
24V AC/DC
Material of Construction
Plastic
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBVB17
Zoro #
G3516764
UPC #
785901383284
Country of Origin
France

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Voltage
24V AC/DC
Material of Construction
Plastic
Lamp Voltage
24V AC/DC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Type
LED
Terminal Connection
PCB
Color
White
Lamp Module Voltage
24V AC/DC
Item
Lamp Module
Lamp Module Type
Full Voltage
IP Rating
Not Rated
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
For Use With
Schneider Electric 22mm Operators
Average Life
100000 hr
Hz
50/60 Hz
Body Material
Plastic
Type
Steady Signal
Compatible with Series
XB4, XB5
Compatible Operator
Selector Switch
Compatible with Brand
Schneider
Voltage Rating - Maximum
24 V AC/DC
Includes Bulb
Bulb Included
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Printed Circuit Board

Description

Lamp Module, Lamp Module Voltage 24V AC/DC, White, Lamp Type LED, Lamp Voltage 24V AC/DC, Terminal Connection PCB, 22 mm, Lamp Module Type Full Voltage, Plastic Material of Construction, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508, For Use With Schneider Electric 22mm Operators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.