Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Legend, Harmony XB4, plastic, yellow, 90mm, for emergency stop, marked PARADA DE EMERGENCIA with logo ISO13851
- Mfr # ZBY9420
- Zoro # G7656067
product price:Â
$
3.39
/ea
Sold in multiples of 5 for
$16.95
Key Features
Basic Material
plastic
Standards
EN/ISO 13850: 2006 || EN/IEC 60204-1
Language
Spanish
Accessory / Separate Part Type
legend
Product or Component Type
marked legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBY9420
- Zoro #
- G7656067
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Label Dimensions
- Ø 60 mm
Details
- Item
- Marked Legend 60 MM For E-Stop - Parada
- Basic Material
- plastic
- Standards
- EN/ISO 13850: 2006 || EN/IEC 60204-1
- Language
- Spanish
- Accessory / Separate Part Type
- legend
- Product or Component Type
- marked legend
- Marking
- black PARADA DE EMERGENCIA yellow
- Range of Product
- Harmony XB5, Harmony XB4
Description
Marked Legend 60 MM For E-Stop - Parada
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.