Legend holder 30x40mm, Harmony XB4, plastic, with legend 8x27mm, marked MARCHE

  • Mfr # ZBY2103

  • Zoro # G4056251


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material
plastic
Range Compatibility
Harmony XB4 || Harmony XB5
Main Colour Tint
dark grey
Device Composition
legend holder || marked legend
Product Or Component Type
legend holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY2103
Zoro #
G4056251
UPC #
-
Country of Origin
France

Dimensions

Legend Holder Size
30 x 40 mm

Details

Item
Legend holder 30 x 40 mm with legend 8 x
Material
plastic
Range Compatibility
Harmony XB4 || Harmony XB5
Main Colour Tint
dark grey
Device Composition
legend holder || marked legend
Product Or Component Type
legend holder
Accessory / Separate Part Destination
Ø 22 mm control or signalling unit || for standard head
Accessory / Separate Part Category
marking accessory
Marking
white MARCHE 1 black side, 1 red side

Description

Legend holder 30 x 40 mm with legend 8 x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.