Legend Plate, Half-Round, Black
Mfr # 9001KN237
Zoro # G8630657
product price: $6.79
/eaKey Features
Material
Aluminum
Height
1.9 in
Color
Black
Width
2.3 in
Shape
Half-Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KN237
Zoro #
G8630657
UPC #
785901614760
Country of Origin
Mexico
Dimensions
Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Overall Height
1 3/4 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1 5/8 in
Details
Item
Legend Plate
Material
Aluminum
Color
Black
Shape
Half-Round
Legend
Motor Stop
Legend/Background Color
Black
For Use With
30mm 9001K Operators
Product Type
Legend Plate
Keyway Type
Notch
Language
English
Compatible with Series
9001K, 9001SK
Legend Color
Silver
Background Color
Black
Description
Legend Plate, Half-Round, Legend Motor Stop, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.