Legend Plate, Half Round, High, White/Black (Discontinued)
- Mfr # 9001KN214
- Zoro # G2475186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001KN214
Zoro #
G2475186
UPC #
785901915409
Country of Origin
Mexico
Dimensions
Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Details
Item
Legend Plate
For Use With
Mfr. No. 9001K/SK
Shape
1/2 Round
Legend
High
Legend/Background Color
Black
Material
Aluminum
Description
Legend Plate, 1/2 Round, Legend High, For Use With Mfr. No. 9001K/SK, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.