Legend Plate, Half Round, Run, Black
Mfr # 9001KN224
Zoro # G2475116
product price: $7.45
/eaKey Features
Material
Aluminum
Height
1.9 in
Color
Black
Width
2.3 in
Legend
Run
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KN224
Zoro #
G2475116
UPC #
785901915935
Country of Origin
Mexico
Dimensions
Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Overall Height
1 3/4 in
Manufacturer Warranty Length
18 mo
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 5/8 in
Details
Item
Legend Plate
Material
Aluminum
Color
Black
Legend
Run
For Use With
30mm 9001K Operators
Legend/Background Color
Black
Shape
Half-Round
Product Type
Legend Plate
Background Color
Black
Keyway Type
Notch
Language
English
Legend Color
Silver
Compatible with Series
9001K, 9001SK
Description
Legend Plate, Half-Round, Legend Run, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.