Legend Plate, Half Round, Up-Down, Black
Mfr # 9001KN253
Zoro # G2474818
product price: $5.65
/eaKey Features
Material
Aluminum
Height
1.9 in
Color
Black
Width
2.3 in
Legend
Up-Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KN253
Zoro #
G2474818
UPC #
785901917717
Country of Origin
Mexico
Dimensions
Height
1.9 in
Width
2.3 in
Operator Size
30 mm
Label Dimensions
40 x 43 mm
Compatible Panel Cutout Diameter
30 mm
Overall Width
1 5/8 in
Manufacturer Warranty Length
18 mo
Overall Height
1 3/4 in
Details
Item
Legend Plate
Material
Aluminum
Color
Black
Legend
Up-Down
For Use With
30mm 9001K Operators
Shape
Half-Round
Legend/Background Color
Black
Product Type
Legend Plate
Accessory / Separate Part Destination
Control and signalling units 30 mm (metal range)
Marking Color
Silver
Product Or Component Type
Marked legend
Language
English
Compatible with Series
9001K, 9001SK
Background Color
Black
Keyway Type
Notch
Legend Color
Silver
Description
Legend Plate, Half-Round, Legend Up-Down, For Use With 30mm 9001K Operators, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.