Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Off-On, White/Black and Red

  • Mfr # ZBY2367

  • Zoro # G1811065


product price: $3.99
/ea

Key Features

Material
Plastic
Height
1.18 in
Color
Dark Gray
Width
1.57 in
Operator Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBY2367
Zoro #
G1811065
UPC #
785901378983
Country of Origin
France

Dimensions

Height
1.18 in
Width
1.57 in
Operator Size
22 mm
Legend Holder Size
30 x 40 mm
Overall Height
1 5/8 in
Compatible Panel Cutout Diameter
22 mm
Overall Width
1 3/16 in
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Plastic
Color
Dark Gray
Legend/Background Color
White/Black and Red
Shape
Rectangular
Legend
Off-On
For Use With
Plastic and Chrome Operators
Product Type
Legend Plate
Range Compatibility
Harmony XB5 || Harmony XB4
Device Composition
legend holder || marked legend
Marking
white OFF-ON 1 black side, 1 red side
Main Colour Tint
dark grey
Accessory / Separate Part Category
marking accessory
Accessory / Separate Part Destination
Ø 22 mm control or signalling unit || for standard head
Product Or Component Type
legend holder
User Language
English
Legend Color
White
Background Color
Gray
Language
English
Keyway Type
Tab
Compatible with Series
XB4, XB5

Description

Legend Plate, Rectangular, Legend Off-On, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.