Shop All Push Button Accessories
Schneider Electric
Legend Plate, Rectangular, Jog, Black/Red
Mfr # ZBY2382
Zoro # G9173421
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- For Use With Mfr. No. XB4/5/7
- Legend Jog
- Legend/Background Color Black/Red
- Material Plastic
Product Information
- Brand Schneider Electric
- MFR # ZBY2382
- Zoro # G9173421
- UPC # 785901633969
- Country of Origin Multiple
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Overall Height | 1 3/16 in |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 1 5/8 in |
Details
Description
Legend Plate, Rectangular, Legend Jog, For Use With Mfr. No. XB4/5/7, Legend/Background Color Black/Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Red Housing, 350A, PK10 (122208-010)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 250A, 250V AC, Non-Indicating (LPN-RK-250SP)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD, 2 Gangs, Malleable Iron (FD-2-100)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- SCHNEIDER ELECTRIC Legend Plate, Square, Hand-Off-Auto., White (9001KN260WP)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Buttons (9001K97)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ102)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Black, 30mm (9001B25)
- Schneider Electric Switches