Zoro Homepage

Legend Plate, Rectangular, Plastic

  • Mfr # ZB2BY2101

  • Zoro # G911327637


product price: $3.59
/ea

Key Features

Material
Plastic
Shape
Rectangular
Background Color
Black/Red
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB2BY2101
Zoro #
G911327637
UPC #
3389110614411
Country of Origin
Czechia

Dimensions

Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1 5/8 in
Overall Height
1 3/16 in

Details

Item
Legend Plate
Material
Plastic
Shape
Rectangular
Background Color
Black/Red
Compatible with Series
XAC
Product Type
Legend Plate
Keyway Type
No Keyway

Description

Legend Plate, Rectangular, Legend Not Applicable, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.