Legend Plate, Slow, White/Black and Red (Discontinued)
- Mfr # ZBY2327
- Zoro # G0523241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZBY2327
Zoro #
G0523241
UPC #
785901373360
Country of Origin
France
Dimensions
Height
1.18 in
Width
1.57 in
Operator Size
22 mm
Overall Width
1 5/8 in
Compatible Panel Cutout Diameter
22 mm
Overall Height
1 3/16 in
Details
Item
Legend Plate
Material
Plastic
Shape
Rectangular
For Use With
Plastic and Chrome Operators
Legend/Background Color
White/Black and Red
Legend
Slow
Product Type
Legend Plate
Legend Color
White
Compatible with Series
XB4, XB5
Description
Legend Plate, Rectangular, Legend Slow, For Use With Plastic and Chrome Operators, Legend/Background Color White/Black and Red, Material Plastic, Height 1.18 in, Width 1.57 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.