Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Square, Hand-Off-Auto, Silver

  • Mfr # 9001KN260SP

  • Zoro # G2837296


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Plastic
Height
1.7 in
Width
1.7 in
Operator Size
30 mm
Legend/Background Color
Silver/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN260SP
Zoro #
G2837296
UPC #
785901065081
Country of Origin
Mexico

Dimensions

Height
1.7 in
Width
1.7 in
Operator Size
30 mm
Size
30 mm
Label Dimensions
44.5 x 44.5 mm
Manufacturer Warranty Length
18 mo
Overall Width
1 13/16 in
Overall Height
1 13/16 in
Compatible Panel Cutout Diameter
30 mm

Details

Item
Legend Plate
Material
Plastic
Legend/Background Color
Silver/Black
Legend
Hand-Off-Auto
For Use With
30mm 9001K and 9001SK Operators
Shape
Square
Product Type
Legend Plate
Marking
HAND-OFF-AUTO
Background Colour
silver
Product Or Component Type
marked legend
Colour Of Marking
black
Compatible with Series
9001K, 9001SK
Language
English
Legend Color
Black
Keyway Type
Notch
Background Color
Silver

Description

Legend Plate, Square, Legend Hand-Off-Auto, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Silver/Black, Material Plastic, Height 1.7 in, Width 1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.