Legend Plate, Square, Run-Jog, White (Discontinued)
- Mfr # 9001KN248WP
- Zoro # G2474860
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001KN248WP
Zoro #
G2474860
UPC #
785901852964
Country of Origin
Mexico
Dimensions
Height
1.7 in
Width
1.7 in
Operator Size
30 mm
Details
Item
Legend Plate
For Use With
30mm 9001K and 9001SK Operators
Shape
Square
Legend
Run-Jog
Legend/Background Color
White/Black
Material
Plastic
Description
Legend Plate, Square, Legend Run-Jog, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.