Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001KN211WP
Zoro #
G2475238
UPC #
785901730293
Country of Origin
Mexico
Dimensions
Height
1.7 in
Width
1.7 in
Operator Size
30 mm
Overall Height
1 3/4 in
Overall Width
1 3/4 in
Compatible Panel Cutout Diameter
30 mm
Details
Item
Legend Plate
For Use With
30mm 9001K and 9001SK Operators
Shape
Square
Legend
Up
Color
White
Legend/Background Color
White/Black
Material
Plastic
Legend Color
White/Black
Product Type
Legend Plate
Description
Legend Plate, Square, Legend Up, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color White/Black, Material Plastic, Height 1.7 in, Width 1.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.