This item is Discontinued.

No Product Image Available

Legend Plate, White/Black, Square (Discontinued)

  • Mfr # 9001KN199BP
  • Zoro # G3548886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KN199BP
Zoro #
G3548886
UPC #
785901064848
Country of Origin
Mexico

Dimensions

Height
2.25 in
Width
2.25 in
Diameter
30.5 mm
Operator Size
30 mm
Compatible Panel Cutout Diameter
30 mm
Overall Width
2 1/4 in
Manufacturer Warranty Length
18 mo
Overall Height
2 1/4 in

Details

Item
Legend Plate
Material
Plastic
Shape
Square
For Use With
30mm 9001K and 9001SK Operators
Product Type
Legend Plate
Keyway Type
Notch
Legend Color
White
Background Color
Black
Compatible with Series
9001K, 9001SK

Description

Legend Plate, Square, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Material Plastic, Height 2.25 in, Width 2.25 in, Diameter 30.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.