Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend Plate, Yellow/Yellow, Square

  • Mfr # 9001KN100YP

  • Zoro # G3549193


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Plastic
Height
2.25 in
Width
2.25 in
Operator Size
30 mm
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KN100YP
Zoro #
G3549193
UPC #
785901029557
Country of Origin
Mexico

Dimensions

Height
2.25 in
Width
2.25 in
Operator Size
30 mm
Diameter
30.5 mm
Overall Width
2 1/4 in
Overall Height
2 1/4 in
Compatible Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Legend Plate
Material
Plastic
Shape
Square
For Use With
30mm 9001K and 9001SK Operators
Product Type
Legend Plate
Legend Color
Yellow
Background Color
Yellow
Keyway Type
Notch
Compatible with Series
9001K, 9001SK

Description

Legend Plate, Square, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Material Plastic, Height 2.25 in, Width 2.25 in, Diameter 30.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.