Level control relay, Harmony Control Relays, 8A, 1CO, 24.240V AC DC

  • Mfr # RM22LG11MR

  • Zoro # G5956944


product price:  $72.49
/ea

Key Features

Standards
EN/IEC 60255-1
Width
22.5 mm
Relative Humidity
93-97 % 25-55°C IEC 60068-2-30
Run-Up Delay At Power-Up
0.6 s
Mechanical Durability
10000000 cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RM22LG11MR
Zoro #
G5956944
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Item
Level Ctrl Relay24-240VAC In 5k-100koh
Standards
EN/IEC 60255-1
Relative Humidity
93-97 % 25-55°C IEC 60068-2-30
Run-Up Delay At Power-Up
0.6 s
Mechanical Durability
10000000 cycles
Shock Resistance
15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
Minimum Switching Current
10 mA 5 V DC
Maximum Power Consumption In W
1.5 W DC
Relay Monitored Parameters
detection by resistive probes
Measurement Error
< 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
Dielectric Test Voltage
2.5 kV AC 50 Hz, 1 min IEC 60255-27
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
III IEC 60664-1
Immunity To Microbreaks
100 ms DC || 90 ms AC
Maximum Switching Current
8 A AC
Maximum Electrode Current
1 mA
Sensitivity Adjustment
5-100 %
Contacts Type And Composition
2 C/O
Mounting Position
any position
Nominal Output Current
8A
Contacts Material
cadmium free
Insulation
between supply and measurement
Relay Name
RM22L
Electromagnetic Compatibility
immunity for residential, commercial and light-industrial environments EN/IEC 61000-6-1 || immunity for industrial environments EN/IEC 61000-6-2 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || emission standard for industrial environments EN/IEC 61000-6-4 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/mlevel 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 4 kV direct)level 4 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV capacitive coupling)level 4 IEC 61000-4-4 || surge immunity test 4 kV common mode)level 4 IEC 61000-4-5 || surge immunity test 2 kV differential mode)level 4 IEC 61000-4-5 || conducted and radiated emissionsclass B group 1 CISPR 11 || conducted and radiated emissionsclass B CISPR 22
Vibration Resistance
0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
Relay Type
level control relay
Pollution Degree
3 IEC 60664-1
Tightening Torque
0.6-1 N.m IEC 60947-1
Time Delay Type
without
Utilisation Category
AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
Output Contacts
2 C/O
Maximum Supply Current For Sensors
1 mA
Product Or Component Type
level control relay
Product Certifications
GL || RCM || CCC || CSA || UL || EAC || CE
Electrical Durability
100000 cycles
[Us] Rated Supply Voltage
24...240 V AC/DC 50/60 Hz
Switching Capacity In Va
2000 VA
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP40 IEC 60529 housing) || IP50 IEC 60529 front panel)
Maximum Cable Distance Between Devices
1000 m probe and delay
Housing Material
self-extinguishing plastic
Repeat Accuracy
+/- 2 % time delay
Cable Capacitance
1 nF HS (High Sensitivity) probe cable || 2.2 nF St (Standard Sensitivity) probe cable || 4.7 nF LS (Low Sensitivity) probe cable
Maximum Electrode Voltage
12 V AC
Supply Voltage Limits
20.4-264 V AC/DC
Sensitivity Scale
5...100 kOhm St (Standard Sensitivity)
Connections - Terminals
screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
Maximum Switching Voltage
250 V AC
Measurement Range
5...100 kOhm
Control Type
with test button
Range of Product
Harmony Control Relays

Description

Level Ctrl Relay24-240VAC In 5k-100koh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.