LightBlck, Incandest, 480VAC/DC, Clear, 22mm

  • Mfr # ZB4BV8

  • Zoro # G3547267


product price:  $70.15
/ea

Key Features

Push Button Style
Extended
Color
Clear
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BV8
Zoro #
G3547267
UPC #
785901458890
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
47 mm
Cad Overall Depth
60 mm
Cad Overall Width
30 mm
Overall Depth
2.36 in
Overall Height
1.85 in
Overall Width
1.18 in
Compatible Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Light Block
Push Button Style
Extended
Color
Clear
Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508
Lamp Type
Incandescent
Lamp Module Type
Transformer
IP Rating
Not Rated
Material of Construction
Metal
Body Material
Metal
Lamp Voltage
440 to 480 V AC
Electrical Composition Code
P4 || M9
Product Or Component Type
complete body/light block assembly
Signalling Type
steady
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Shock Protection Class
class I IEC 60536
Ambient Air Temperature For Storage
-40-70°C
[Us] Rated Supply Voltage
440 to 480 V AC 50/60 Hz
Ip Degree Of Protection
IP20
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Ambient Air Temperature For Operation
-40-55°C
Mounting Of Block
front mounting
Fixing Collar Material
zamak
Light Source
incandescent
Terminals Description Iso N°1
(X1-X2)PL
Bulb Base
BA 9s
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end || screw clamp terminals, >= 1 x 0.22 mm² without cable end
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Device Presentation
basic sub-assemblies
Product Certifications
UL Listed || LROS (Lloyds register of shipping) || GL || BV || CSA || DNV
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Short Name
ZB4
Light Block Supply
via integral transformer 1.2 VA 6 V
Terminals Description Iso N°1
(X1-X2)PL
Compatible Operator
Pilot Light, Push Button, Selector Switch
Compatible with Series
XB4
Includes Bulb
Bulb Included
Compatible with Brand
Schneider
NEMA Enclosure Rating
No Enclosure
Voltage Rating - Maximum
480 V AC/DC
Terminal Connection Type
Screw Clamp Terminals

Description

Light Block, Clear, Lamp Type Incandescent, Lamp Voltage 440 to 480 V AC, Terminal Connection Screw Clamp, 22 mm, Lamp Module Type Transformer, Metal Material of Construction, IP Rating Not Rated, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, UL 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.