Zoro Homepage

Line/Motor Choke

  • Mfr # VW3A4552

  • Zoro # G213321906


product price: $1,976.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

For Use With
Altivar 12, Altivar 312, Altivar 312 Solar, Altivar 31C, Altivar 32, Altivar 61, Altivar 71, Altivar Machine ATV320, Altivar Machine ATV340, Altivar Process ATV600, Altivar Process ATV900, Easy Altivar 310, Easy Altivar 310L, Lexium 05, Lexium 62
Width
5.12 in
Height
6.1 in
Depth
3.54 in
Type
Line/Motor Choke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A4552
Zoro #
G213321906
UPC #
3389118066021
Country of Origin
Hungary

Dimensions

Width
5.12 in
Height
6.1 in
Depth
3.54 in

Details

Item
Line/Motor Choke
For Use With
Altivar 12, Altivar 312, Altivar 312 Solar, Altivar 31C, Altivar 32, Altivar 61, Altivar 71, Altivar Machine ATV320, Altivar Machine ATV340, Altivar Process ATV600, Altivar Process ATV900, Easy Altivar 310, Easy Altivar 310L, Lexium 05, Lexium 62
Type
Line/Motor Choke
Application
Reduction of Current Harmonics, Reduction of Overvoltage's at Motor Terminals
Used For
ATV12H075F1, ATV12H075M2, ATV12H075M3, ATV12HU15M2, ATV12HU15M3, ATV12P075M2, ATV12P075M3, ATV12PU15M3, ATV312HU11M3, ATV312HU15M3, ATV312HU22N4, ATV312HU30N4, ATV312HU40N4, ATV312HU40S6, ATV312HU55S6, ATV31CU22N4, ATV31CU30N4, ATV31CU40N4, ATV32HU22N4, ATV32HU30N4, ATV32HU40N4, ATV61HU15M3, ATV61HU22M3, ATV61HU22N4, ATV61HU30N4, ATV61HU30S6X, ATV61HU40N4, ATV61HU40S6X, ATV61HU40Y, ATV61HU55S6X, ATV61HU55Y, ATV61HU75Y, ATV61WU22N4, ATV61WU22N4C, ATV61WU30N4, ATV61WU30N4C, ATV61WU40N4, ATV61WU40N4C, ATV71HD55Y, ATV71HD75Y, ATV71HU15M3, ATV71HU22M3, ATV71HU22N4, ATV71HU30N4, ATV71HU30S6X, ATV71HU40N4, ATV71HU40S6X, ATV71HU40Y, ATV71HU55S6X, ATV71PU22N4Z, ATV71PU30N4Z, ATV71PU40N4Z, ATV71WU22N4, ATV71WU30N4, ATV71WU40N4, LXM05D17M3X, LXM05D34N4, LXM05D57N4
Phase
Three
Output Current (Amps)
10 A
Mfr. Stock No.
VW3A4552
Compatible with Manufacturer Part Number
ATV12H075F1, ATV12H075M2, ATV12H075M3, ATV12HU15M2, ATV12HU15M3, ATV12P075M2, ATV12P075M3, ATV12PU15M3, ATV312HU11M3, ATV312HU15M3, ATV312HU22N4, ATV312HU30N4, ATV312HU40N4, ATV312HU40S6, ATV312HU55S6, ATV31CU22N4, ATV31CU30N4, ATV31CU40N4, ATV32HU22N4, ATV32HU30N4, ATV32HU40N4, ATV61HU15M3, ATV61HU22M3, ATV61HU22N4, ATV61HU30N4, ATV61HU30S6X, ATV61HU40N4, ATV61HU40S6X, ATV61HU40Y, ATV61HU55S6X, ATV61HU55Y, ATV61HU75Y, ATV61WU22N4, ATV61WU22N4C, ATV61WU30N4, ATV61WU30N4C, ATV61WU40N4, ATV61WU40N4C, ATV71HD55Y, ATV71HD75Y, ATV71HU15M3, ATV71HU22M3, ATV71HU22N4, ATV71HU30N4, ATV71HU30S6X, ATV71HU40N4, ATV71HU40S6X, ATV71HU40Y, ATV71HU55S6X, ATV71PU22N4Z, ATV71PU30N4Z, ATV71PU40N4Z, ATV71WU22N4, ATV71WU30N4, ATV71WU40N4, LXM05D17M3X, LXM05D34N4, LXM05D57N4

Description

Line/Motor Choke, Line/Motor Choke, For Use With Altivar 12, Altivar 312, Altivar 312 Solar, Altivar 31C, Altivar 32, Altivar 61, Altivar 71, Altivar Machine ATV320, Altivar Machine ATV340, Altivar Process ATV600, Altivar Process ATV900, Easy Altivar 310, Easy Altivar 310L, Lexium 05, Lexium 62, Height 6.1 in, Width 5.12 in, Depth 3.54 in, Three Phase, Reduction of Current Harmonics, Reduction of Overvoltage's at Motor Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.