This item is Discontinued.

Schneider Electric Load Controller, Smart Home, 240VAC EER260LLCR

Load Controller, Smart Home, 240VAC (Discontinued)

  • Mfr # EER260LLCR
  • Zoro # G0106125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EER260LLCR
Zoro #
G0106125
UPC #
785901852353
Country of Origin
Mexico

Dimensions

Depth
3 8/9 in
Height
8 3/4 in
Width
6 1/2 in
Dimensions
8-3/4"H x 6-1/2"W x 3-8/9"D

Details

Type
Smart Home
Voltage
120/240
Connection
Direct Wire
For Use With
Mfr. No. EER21200
Inputs
Power
Outputs
Wireless, Switched Power
Agency Compliance
UL, FCC
Features
Demand Response, Duty Cycle and Energy Consumption Reporting,Non-Metallic Housing, Installable in Any Location Where A Branch Circuit Breaker Or Disconnect is Normally Used, Surface Mounting Enclosure, Timer Functions, Wireless Communications Enables Easy Implementation and Remote Functionality Including On/Off
Max. Amps
60 A
NEMA Rating
3R
Item
Large Load Controller
Standards
FCC, UL

Description

Large Load Controller, Features Demand Response, Duty Cycle and Energy Consumption Reporting,Non-Metallic Housing, Installable in Any Location Where A Branch Circuit Breaker Or Disconnect is Normally Used, Surface Mounting Enclosure, Timer Functions, Wireless Communications Enables Easy Implementation and Remote Functionality Including On/Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.