Zoro Homepage

Logic Controller, 11 Inputs, 11 Outputs

  • Mfr # TM171OBM22R

  • Zoro # G3461264


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Output Type
(5) Analog, (6) Digital
Number of Outputs
11
Number of Inputs
11
Features
Ecostruxure Machine Expert Software
Description/Special Features
contacts usage Volt-free contacts, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Modicon M171 Optimized Blind 22 I/Os Modbus, mounting support DIN rail, product specific application HVAC and pumping solution, relative humidity 10¿90 % non-condensing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM171OBM22R
Zoro #
G3461264
UPC #
785901705864
Country of Origin
Italy

Dimensions

Width
2.76 in
Depth
2.43 in
Height
3.43 in
Overall Height
3.43 in
Overall Depth
2.43 in
Overall Width
2.76 in

Details

Item
PLC
Output Type
(5) Analog, (6) Digital
Number of Outputs
11
Number of Inputs
11
Features
Ecostruxure Machine Expert Software
Description/Special Features
contacts usage Volt-free contacts, Discount Schedule PC12, Environmental Disclosure Product Environmental Profile, Modicon M171 Optimized Blind 22 I/Os Modbus, mounting support DIN rail, product specific application HVAC and pumping solution, relative humidity 10¿90 % non-condensing
Slots
1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link
Clock
Yes
Timers
Programmable
Amps
2 A
Display
4 Seven-Segment Display
Port Type
1 LAN Expansion Bus, 1 RS485
Input Voltage
12 to 24V AC
Standards
CE, CSA, CURus, EAC, EN/IEC 60730
Product Type
Programmable Logic Controller
Ambient Air Temperature For Operation
-20-55 °C UL 60730-1
Analogue Input Number
2 configurable || 3 analog input NTC
Local Signalling
6 LEDs (red) || 5 LEDs (green) || for programmable 7 LEDs (amber)
Upgradeability
Upgradeable through digital modules and upgraded components
Ambient Air Temperature For Storage
-40-85 °C
Pollution Degree
2
Display Type
No Display
Discrete Output Number
1 open collector || 3 relay outputs SPST with same common || 2 relay outputs SPST with independent common
Input/Output Number
5 analog output || 6 digital input || 5 analog input || 6 digital output
Discrete Output Current
2 A relay
Discrete Input Number
6
Analogue Output Number
3 voltage 0 to 10 V || 2 PWM/PPM 20 kHz, 12 V, 35 mA
Relative Humidity
10-90 % non-condensing
Mounting Support
DIN rail
Discrete Input Logic
sink or source (positive/negative)
Number of Inputs/Outputs
22
Product Certifications
EAC || CSA || CE || cURus
Realtime Clock
built-in -20-55 °C
Analogue Input Type
voltage 0 to 5 V ratiometric) || voltage 0 to 10 V || current 0 to 20 mA/4 to 20 mA || voltage 0 to 1 V || temperature probe - 50 to 100 °C 0.1 °C
Number Of Port
1 LAN expansion bus || 1 RS485 - screw terminal block Modbus serial link)
Product Specific Application
HVAC and pumping solution
Sensor Power Supply
12-12 V DC 85 mA || 5-5 V DC 20 mA
Ip Degree Of Protection
IP20
Overvoltage Category
II
Product Or Component Type
controller
[Us] Rated Supply Voltage
24 V || 12 to 24 V AC
Contacts Usage
volt-free contacts
Mounting Style
Surface
Input Circuit Voltage - Minimum
0 V
Input Circuit Current - Maximum
20 mA
Current
2 A
Output Circuit Voltage - Maximum
10 V
Output Circuit Voltage - Minimum
0 V
Input Type
(5) Analog, (6) Digital
Input Circuit Current - Minimum
4 mA
Input Circuit Voltage - Maximum
10 V
Clock Included
Clock Included
Output Circuit Current - Maximum
2 A
AC Voltage Rating
12 to 24V AC
Series
M171

Description

PLC, Input Voltage 12 to 24V AC, Output Type (5) Analog, (6) Digital, 2 A Amps, 1 LAN expansion bus, 1 RS485 - screw terminal block Modbus serial link Slots, Number of Inputs 11, Number of Outputs 11, Timers Programmable, Yes Clock, 4 Seven-Segment Display Display, Port Type 1 LAN Expansion Bus, 1 RS485

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.